Ice Maker CPVC Supply Box
FlowTite® Ice Maker CPVC Supply Box
Product Details
Product Details
- Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for CPVC tubing
- Faceplate and protective cover included
Documents
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Box Material:
- Plastic
- Collection:
- FlowTite®
- Connection Size:
- 1/4
- Fire Rated:
- No
- Length:
- 84 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No