Ice Maker Supply Box
FlowTite™ Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Box Material:
- Plastic
- Collection:
- FlowTite™
- Fire Rated:
- No
- Length:
- 84 in
- NSF Certified:
- No
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No