This product requires certification to purchase.

Sink 1/2 x 15 in. Supply Kit in White

You last purchased this on
 
Accor Technology

FlowTite® Sink 1/2 x 15 in. Supply Kit in White

  • Fast #
  • Part #APO5LP155XP
  • Item #9635090
  • Manufacturer Part #PO5LP15-5 XP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accor Technology

FlowTite® Sink 1/2 x 15 in. Supply Kit in White

  • Fast #
  • Part #APO5LP155XP
  • Item #9635090
  • Manufacturer Part #PO5LP15-5 XP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduced maintenance costs
  • Long-term proven technology performance
  • Easy Pull/Push On/Off Handle
  • No sticking or leaking turn handles due to dried out rubber packing
  • Internal gripper teeth and o-ring move with thermal expansion and contraction of pipe
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.18.6
CSA Certified:
Yes
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Length:
15 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61-9
NSF Certified:
Yes
Rigid:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No