Round Ice Maker with Hose and CPVC Stub
Round Ice Maker with Hose and CPVC Stub
Product Details
Product Details
- Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for CPVC tubing
- Protective cover included
Documents
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes