This product requires certification to purchase.

6 x 24 in. Baseboard Return Air Grille in White

You last purchased this on
 
Accord Ventilation Products

6 x 24 in. Baseboard Return Air Grille in White

  • Fast #
  • Part #A1952406WH
  • Item #7533529
  • Manufacturer Part #1952406WH
4.1 out of 5 Customer Rating
You last purchased this on
 
Accord Ventilation Products

6 x 24 in. Baseboard Return Air Grille in White

  • Fast #
  • Part #A1952406WH
  • Item #7533529
  • Manufacturer Part #1952406WH
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
6 in
Material:
Steel
Width:
24 in