Safety Can Type II 5 gal with Flexible Spout
AccuFlow™ Safety Can Type II 5 gal with Flexible Spout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Color coding avoids accidents
- Stainless steel flame arrester prevents flashback ignition
- Easy-to-use Safe-Squeeze Trigger for controlled pouring
- Two-openings; one for targeted pouring, one with ergonomically designed lift-lever for easy filling
- Meets OSHA and NFPA requirements
- Hose for contained pouring into smaller openings
- Large warning label with additional writing area for specifically identifying contents or use
- Corrosion-resistant
Specifications
- Capacity:
- 5 gal
- Collection:
- AccuFlow™
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Height:
- 19 in
- Material:
- Steel
- Product Type:
- Canister
- UL Listed:
- Yes