This product requires certification to purchase.

14 in. Fire Extinguisher Sign

You last purchased this on
 
Accuform

14 in. Fire Extinguisher Sign

  • Fast #
  • Part #AMFXG908VP
  • Item #5067610
  • Manufacturer Part #MFXG908VP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform

14 in. Fire Extinguisher Sign

  • Fast #
  • Part #AMFXG908VP
  • Item #5067610
  • Manufacturer Part #MFXG908VP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Contains UV inhibitors
  • Service temperature range: -90° to 168°F
  • Durability: 2 years outdoors
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z535
Application:
Medium Duty
Color Finish Name:
White, Red
Length:
14 in
Letter Color:
White
Lettering:
Fire Extinguisher
Material:
Plastic
Material Type:
Polyethylene
Number of Faces:
1
Product Type:
Fire Safety Sign
Size:
14 in x 10 in
Thickness:
0.055 in
Width:
10 in