14 x 10 in. Aluminum Sign - NOTICE NO TRESPASSING
14 x 10 in. Aluminum Sign - NOTICE NO TRESPASSING
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Appropriate for everyday marking needs
- Rigid .040" aluminum sheet is excellent for harsh environments
- Protected by a 2-mil high-gloss UV polyester over laminate film
- Superior abrasion and chemical resistance
- Service temperature range: -40° to 250°F
- Withstands splashes and wash-downs
- Durability: 5 years outdoors
- Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- White/Black/Blue
- Length:
- 10 in
- Letter Color:
- Black
- Lettering:
- Notice No Trespassing
- Material:
- Aluminum
- Product Type:
- Safety Sign
- Size:
- 14 in x 10 in
- Thickness:
- 0.040 in
- Weight:
- 0.56 lb
- Width:
- 14 in