14 x 10 in. Plastic Sign - NO SMOKING
14 x 10 in. Plastic Sign - NO SMOKING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Appropriate for everyday marking needs
- Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
- Manufactured with 50% recycled plastic and is recyclable - code 2
- Ideal for flat surfaces, with enough flex to mount on slightly curved areas
- Contains UV inhibitors
- Service temperature range: -90° to 168°F
- Durability: 2 years outdoors
- Rounded corners and 3/16" mounting holes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Red/White
- Length:
- 10 in
- Letter Color:
- White
- Lettering:
- No Smoking
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Safety Sign
- Size:
- 14 in x 10 in
- Thickness:
- 0.055 in
- Weight:
- 0.28 lb
- Width:
- 14 in