This product requires certification to purchase.

7 x 10 in. Exit Sign

You last purchased this on
 
Accuform

7 x 10 in. Exit Sign

  • Fast #
  • Part #AMADC531VP
  • Item #7918474
  • Manufacturer Part #MADC531VP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform

7 x 10 in. Exit Sign

  • Fast #
  • Part #AMADC531VP
  • Item #7918474
  • Manufacturer Part #MADC531VP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Requires Certification

Specifications

ANSI:
ANSI Z535
Color Finish Category:
Whites
Color Finish Name:
White
Emergency Battery Backup:
No
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Polyethylene
Number of Faces:
1
OSHA:
OSHA 29 CFR 1910.145
Thickness:
0.055 in
UL Listed:
No
Width:
10 in