Accident Prevention Tag Plastic 6 x 3-1/2 in. 25/Pk - DANGER LOCKED OUT DO NOT OPERATE
Accident Prevention Tag Plastic 6 x 3-1/2 in. 25/Pk - DANGER LOCKED OUT DO NOT OPERATE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- General safety tags are available in common legends that apply to a variety of situations
- Clear wording in classic OSHA format provides effective hazard identification
- High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
- 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
- Mar-resistant, matte surface. 3/8" hole with reinforced metal grommet
- Header style tags meet the American national standards institute (ANSI Z535.5) and occupational safety and health administration (OSHA 29 CFR - 1910.145(f)) requirements
- Select backing with either option A or B
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z535.5
- Color Finish Name:
- White/Black/Red
- Height:
- 6 in
- Length:
- 3-1/4 in
- Letter Color:
- Black
- Lettering:
- Danger Locked Out Do Not Operate
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Pack of 25
- Product Type:
- Safety Sign
- Size:
- 5-3/4 in x 3-1/4 in
- Thickness:
- 15 mil
- Weight:
- 0.33 lb
- Width:
- 5-3/4 in