Frequently Purchased Together
Product Details
Product Details
- Plastic
- Printed surface has clear UV protective overcoat
- Plastic has 50% recycled content with UV inhibitors and good impact resistance
- Rounded corners with 3/16" mounting holes for installation
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
- Service temperature range: -90° to 168°F
- Durability: 2 years outdoors
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z535
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Black, Red, White
- Height:
- 10 in
- Length:
- 14 in
- Letter Color:
- Black
- Lettering:
- Danger Do Not Enter
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 1
- Product Type:
- Safety Sign
- Size:
- 10 in x 14 in
- Thickness:
- 0.055 in
- Width:
- 14 in