Clamp U-Bolt Sign Mounting Bracket
Clamp U-Bolt Sign Mounting Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use a clamp U-bolt bracket when mounting to a pole that normally has no location to mount
- Secure bracket with rigid U-bolt onto 2 3/8-in outside diameter pipe post (hex bolt included)
- Made of Zinc-plated steel
- Two brackets are required per sign
Specifications
- Material:
- Steel
- Weight:
- 0.285 lb