Galvanized Steel Square Post
Galvanized Steel Square Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mount signs to these posts with sign brackets or directly to the post on all four sides
- 7/16-in. holes on 1-in. centers the full length of the post
- Mount signs back to back on all four sides
- Post can be set in ground, concrete or portable base (sold separately)
- 14-gauge galvanized steel
- Available in 6-, 8-, 10-, and 12-foot lengths
Specifications
- Length:
- 8 ft
- Material:
- Steel
- Weight:
- 13 lb