Metal Traffic Sign Mounting Bolt Set
Metal Traffic Sign Mounting Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Secure your traffic or parking signs with these mounting bolts and nuts
- Perfect for temporarily or permanently securing signs
- Post signs without damaging them
- Holds signs in place in almost any weather
Specifications
- Material:
- Metal
- Size:
- 2 in x 5/16 in
- Weight:
- 0.155 lb
- Width:
- 5/16 in