This product requires certification to purchase.

Plastic Padlock Wire Seals Red 100 Pack

You last purchased this on
 
Accuform

Plastic Padlock Wire Seals Red 100 Pack

  • Fast #
  • Part #ATLS123RD
  • Item #5121784
  • Manufacturer Part #TLS123RD
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform

Plastic Padlock Wire Seals Red 100 Pack

  • Fast #
  • Part #ATLS123RD
  • Item #5121784
  • Manufacturer Part #TLS123RD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy plastic body with galvanized steel wires hasp
  • 7/8 in square wire loop (closed) with a 70 Ib break strength
  • Lock out control areas such as, valves, breakers, meters and other instrumentation
  • Loop the seal length and insert that end to self-lock into the other end
  • Tamper-resistant and cannot be re-opened
  • The only way to remove a tag seal is to break it, making it tamper-evident
  • Tag seals are numerically coded for security purposes
  • Printed with 'sealed' and random-start numbering
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Red
Height:
3/16 in
Length:
1-1/2 in
Material:
Plastic, Steel
Package Quantity:
Pack of 100
Weight:
0.9 lb
Width:
13/16 in