10 x 14 in. Aluminum Non-Lighted Sign
10 x 14 in. Aluminum Non-Lighted Sign
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ensure Fire department connections are properly marked
- Reflective properties make this sign easily visible during low light conditions
- Signs are non-glare and moisture resistant
- Size: 14" x 10"
- Lettering: FDC
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red
- Length:
- 14 in
- Letter Color:
- White
- Lettering:
- FDC
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 10 in x 14 in
- Thickness:
- 0.04 in
- Weight:
- 0.504 lb
- Width:
- 10 in