10 x 7 in. Fire Extinguisher Sign
10 x 7 in. Fire Extinguisher Sign
Frequently Purchased Together
Product Details
- Vinyl
- Printed matte surface has permanent acrylic adhesive back
- Flexible vinyl can be applied to curved or uneven surfaces
- Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
- Square corners and scored back liner for quick peel-off and application
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z535
- Color Finish Name:
- White, Red
- Length:
- 10 in
- Letter Color:
- White
- Lettering:
- Fire Extinguisher
- Material:
- Plastic
- Material Type:
- Vinyl Adhesive
- Maximum Temperature:
- 176
- Number of Faces:
- 1
- OSHA:
- OSHA 29 CFR 1910.145
- Product Type:
- Fire Safety Sign
- Size:
- 10 in x 7 in
- Temperature Range:
- -40 to 176 Deg F
- Thickness:
- 0.004 in
- Weight:
- 0.028 lb
- Width:
- 7 in