18 x 12 in. No Parking Sign
18 x 12 in. No Parking Sign
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aluminum
- Heavy-duty, .080” aluminum signs will not rust
- Engineer-Grade Reflective sign face provides a good choice for added visibility in low-light conditions
- UV-resistant inks prevent fading from long-term outdoor use
- Top and bottom center holes for post- or fence-mount
- Meets ASTM D 4956, Type I
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956
- Application:
- Traffic
- Color Finish Name:
- Black, Red, White
- Depth:
- 2/25 in
- Height:
- 18 in
- Length:
- 18 in
- Letter Color:
- Red
- Lettering:
- No Parking
- Material:
- Aluminum
- Number of Faces:
- 1
- Product Type:
- Parking Sign
- Size:
- 18 in x 12 in
- Thickness:
- 0.080 in
- Weight:
- 1.685 lb
- Width:
- 12 in