This product requires certification to purchase.

22 x 17 in. COVID-19 Keep the Workplace Safe Sign

You last purchased this on
 
Accuform Signs

22 x 17 in. COVID-19 Keep the Workplace Safe Sign

  • Fast #
  • Part #ASP125302L
  • Item #8505361
  • Manufacturer Part #SP125302L
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform Signs

22 x 17 in. COVID-19 Keep the Workplace Safe Sign

  • Fast #
  • Part #ASP125302L
  • Item #8505361
  • Manufacturer Part #SP125302L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Size: 22" x 17"
  • Laminate createsdurable, flexible plastic protection
  • Educate personnel on keeping the workplace safe from respiratory illness.
  • Requires Certification

Specifications

ADA Compliant:
No
Height:
22 in
Letter Color:
White
Lettering:
Covid-19 Keep The Workplace Safe
Material:
Laminated Plastic
Number of Faces:
1
Product Type:
Health Sign
Size:
22 in x 17 in
Weight:
0.26 lb
Width:
17 in