This product requires certification to purchase.

28 x 20 in. Pool Rules Sign

You last purchased this on
 
Accuform Signs

28 x 20 in. Pool Rules Sign

  • Fast #
  • Part #AMASW402VP
  • Item #7918475
  • Manufacturer Part #MASW402VP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform Signs

28 x 20 in. Pool Rules Sign

  • Fast #
  • Part #AMASW402VP
  • Item #7918475
  • Manufacturer Part #MASW402VP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Blue, Red, White
Length:
28 in
Letter Color:
Blue
Lettering:
Pool Rules
Material:
Plastic
Material Type:
Polyethylene
Number of Faces:
1
Product Type:
Pool Sign
Size:
28 in x 20 in
Thickness:
0.055 in
Weight:
1.6 lb
Width:
20 in