28 x 20 in. Spa Rules Sign
28 x 20 in. Spa Rules Sign
Frequently Purchased Together
Product Details
Product Details
- Plastic
- Printed surface has clear UV protective overcoat
- Plastic has 50% recycled content with UV inhibitors and good impact resistance
- Rounded corners with 3/16" mounting holes for installation
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Blue, Red, White
- Length:
- 28 in
- Letter Color:
- Blue
- Lettering:
- Spa Rules
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 1
- Product Type:
- Pool Sign
- Size:
- 28 in x 20 in
- Thickness:
- 0.055 in
- Width:
- 20 in