This product requires certification to purchase.

35 in. Safety Cone - Wet Floor

You last purchased this on
 
Accuform Signs

35 in. Safety Cone - Wet Floor

  • Fast #
  • Part #APFC354
  • Item #5067672
  • Manufacturer Part #PFC354
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform Signs

35 in. Safety Cone - Wet Floor

  • Fast #
  • Part #APFC354
  • Item #5067672
  • Manufacturer Part #PFC354
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quad warning safety cones are brightly colored for high visibility
  • Four sided safety cones warn and alert of potentially hazardous areas or conditions in all directions
  • Can be used individually or in series to mark particular areas
  • Conical square design makes them resistant to tipping
  • Cones are stackable for easy storage and transport
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Height:
35 in
Lettering:
Wet Floor
Material:
Plastic
Material Type:
Polyethylene