This product requires certification to purchase.

7 x 10 in. Vinyl Maintain Social Distance Safety Poster

You last purchased this on
 
Accuform Signs

7 x 10 in. Vinyl Maintain Social Distance Safety Poster

  • Fast #
  • Part #AMGNF540VS
  • Item #8505347
  • Manufacturer Part #MGNF540VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform Signs

7 x 10 in. Vinyl Maintain Social Distance Safety Poster

  • Fast #
  • Part #AMGNF540VS
  • Item #8505347
  • Manufacturer Part #MGNF540VS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Size: 7" x 10"
  • Reinforce the importance of standing 6 feet apart at places of business
  • Flexible vinyl with acrylic adhesive or Polyethylene plastic with matte surface.
  • Adhesive Vinyl
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Restaurants, Schools
Color Finish Name:
White
Height:
7 in
Letter Color:
Black
Lettering:
Social Distance Maintain 6 Ft
Material:
Plastic
Material Type:
Vinyl Adhesive
Number of Faces:
1
Product Type:
Health Sign
Size:
7 in x 10 in
Weight:
0.03 lb
Width:
10 in