7 x 10 in. Caution Open Door Slowly Sign
7 x 10 in. Caution Open Door Slowly Sign
Frequently Purchased Together
Product Details
Product Details
- Vinyl
- Printed matte surface has permanent acrylic adhesive back
- Flexible vinyl can be applied to curved or uneven surfaces
- Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
- Square corners and scored back liner for quick peel-off and application
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z535
- Color Finish Name:
- Black, Yellow
- Length:
- 7 in
- Letter Color:
- Black
- Lettering:
- Caution Open Door Slowly
- Material:
- Plastic
- Material Type:
- Vinyl Adhesive
- Number of Faces:
- 1
- Product Type:
- Safety Sign
- Size:
- 7 in x 10 in
- Thickness:
- 0.004 in
- Weight:
- 0.028 lb
- Width:
- 10 in