7 x 10 in. Danger Authorized Personnel Only Sign
7 x 10 in. Danger Authorized Personnel Only Sign
Frequently Purchased Together
Product Details
Product Details
- Aluminum
- Thick, rigid aluminum has the strength of metal without the rust
- Printed surface has clear UV protective overcoat
- Withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
- Rounded corners and 3/16" mounting holes for installation
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z535
- Color Finish Name:
- Black, Red, White
- Length:
- 7 in
- Letter Color:
- Black
- Lettering:
- Danger Authorized Personnel Only
- Material:
- Aluminum
- Number of Faces:
- 1
- Product Type:
- Authorized Personnel Sign
- Size:
- 7 in x 10 in
- Thickness:
- 0.04 in
- Weight:
- 0.28 lb
- Width:
- 10 in