This product requires certification to purchase.

12 in. Keep Your Distance Maintain 6 FT Floor Sign

You last purchased this on
 
Accuform Signs

Slip-Gard™ 12 in. Keep Your Distance Maintain 6 FT Floor Sign

  • Fast #
  • Part #AMFS345
  • Item #8505334
  • Manufacturer Part #MFS345
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform Signs

Slip-Gard™ 12 in. Keep Your Distance Maintain 6 FT Floor Sign

  • Fast #
  • Part #AMFS345
  • Item #8505334
  • Manufacturer Part #MFS345
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 12"
  • Vinyl sign is over-laminated with a protective, non-slip, pebble-textured vinyl surface for added durability.
  • Strong acrylic adhesive back with Peel-off liner
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Slip-Gard™
Color Finish Name:
White, Red
Letter Color:
White
Lettering:
Keep Your Distance Maintai Maintain 6 FT
Material:
Plastic
Material Type:
Vinyl Adhesive
Number of Faces:
1
Product Type:
Health Sign
Size:
12 in
Weight:
0.1 lb