This product requires certification to purchase.

12 in. Please Wait Here Until You Are Called Floor Sign

You last purchased this on
 
Accuform Signs

Slip-Gard™ 12 in. Please Wait Here Until You Are Called Floor Sign

Brand image
You last purchased this on
 
Accuform Signs

Slip-Gard™ 12 in. Please Wait Here Until You Are Called Floor Sign

  • Fast #
  • Part #AMFS338
  • Item #8505338
  • Manufacturer Part #MFS338
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size: 12"
  • Vinyl sign is over-laminated with a protective, non-slip, pebble-textured vinyl surface for added durability.
  • Strong acrylic adhesive back with Peel-off liner
  • Adhesive Vinyl
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Slip-Gard™
Color Finish Name:
Yellow
Letter Color:
Black
Lettering:
Please Wait Here Until You Are Called
Material:
Plastic
Material Type:
Vinyl Adhesive
Number of Faces:
1
Product Type:
Health Sign
Size:
12 in
Weight:
0.1 lb


Customers Also Bought
1–6 of 18 items
Part #MM001UTP1
Item #7889838
3.8 out of 5 Customer Rating
Requires Certification
Part #MM001UPP1
Item #7889840
5 out of 5 Customer Rating
Requires Certification
Part #AMSTF661VP
Item #5067186
4 out of 5 Customer Rating
Requires Certification
Part #AMFXG908VP
Item #5067610
4.2 out of 5 Customer Rating
Requires Certification
Part #AMADM139VP
Item #5067264
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #AMADM130VP
Item #7918477
5 out of 5 Customer Rating
Requires Certification
Part #AMASW402VP
Item #7918475
5 out of 5 Customer Rating
Requires Certification
Part #AMCHL228VP
Item #7918462
4.4 out of 5 Customer Rating
Requires Certification
Part #AMADM138VP
Item #7918468
5 out of 5 Customer Rating
Requires Certification
Part #AFRA227RA
Item #7918479
3.2 out of 5 Customer Rating
Requires Certification
Part #AMASW406VP
Item #7918484
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing