Steel U-channel Post
Steel U-channel Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use these posts to display your traffic or parking signs so drivers can view them
- Select from green or galvanized finish options
- Posts will withstand nearly all weather conditions
- Posts can be set in ground, concrete or portable base
- U-Channel posts have 3/8" holes on 1" centers along the length
- Available in green or galvanized finishes
- Hardware sold separately
Specifications
- Color Finish Name:
- Green
- Length:
- 8 ft
- Material:
- Steel
- Weight:
- 16 lb