1-1/2 - 2 in. Plastic Ball Valve Lockout in Red
Stopout® 1-1/2 - 2 in. Plastic Ball Valve Lockout in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stop valves from being turned with unique gull-wing design ball valve lockout
- Quickly and simply secure over any closed ball valve handle
- Secure with padlock (sold separately)
- Bright red, plastic device works with ball valve handles either perpendicular or parallel to pipe
- Includes red “Danger Locked Out” label
- Red octagon shape reinforces lockout status and conveys STOP
Documents
Specifications
- Color Finish Name:
- Red
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 5-5/8 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 5 in