This product requires certification to purchase.

3/8 - 1-1/4 in. Plastic Ball Valve Lockout in Red

You last purchased this on
 
Accuform

Stopout® 3/8 - 1-1/4 in. Plastic Ball Valve Lockout in Red

  • Fast #
  • Part #AKDD442
  • Item #8327546
  • Manufacturer Part #KDD442
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accuform

Stopout® 3/8 - 1-1/4 in. Plastic Ball Valve Lockout in Red

  • Fast #
  • Part #AKDD442
  • Item #8327546
  • Manufacturer Part #KDD442
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stop valves from being turned with unique gull-wing design ball valve lockout
  • Quickly and simply secure over any closed ball valve handle
  • Secure with padlock (sold separately)
  • Bright red, plastic device works with ball valve handles either perpendicular or parallel to pipe
  • Includes red “Danger Locked Out” label
  • Red octagon shape reinforces lockout status and conveys STOP
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
4-1/2 in
Material:
Plastic
UL Listed:
No
Width:
3 in