This product requires certification to purchase.

3 oz. Silicone Sealant in Clear

You last purchased this on
 
Accumetric

Boss® 315 3 oz. Silicone Sealant in Clear

  • Fast #
  • Part #A31520
  • Item #7681883
  • Manufacturer Part #315-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Accumetric

Boss® 315 3 oz. Silicone Sealant in Clear

  • Fast #
  • Part #A31520
  • Item #7681883
  • Manufacturer Part #315-20
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-920-86, ASTM D-149, ASTM D-150, ASTM D-2137A, ASTM D-257, ASTM D-412, ASTM D-676, ASTM D-746
Application:
Ceramic, Flanged Piping Systems, Glass, Metal, HVAC, Windows, Wood
CARB OTC LEED Compliant:
No
Collection:
Boss® 315
Color Finish Category:
Clear
Color Finish Name:
Clear
FM Approved:
No
Material:
Plastic, Silicone
NSF Certified:
Yes
Product Type:
Silicone Sealant
SCAQMD Compliant:
No
Size:
3 oz
Temperature Range:
Up to 400 Deg F
UL Listed:
Yes
Width:
3 in