34200 lb. Latch Kit
34200 lb. Latch Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 4-33/100 in
- Lift Capacity:
- 34200 lb
- Material:
- Alloy Steel
- Width:
- 6-16/25 in