This product requires certification to purchase.

1/2 in. TSB-H Hose with Tube Adapter Ends

Ace Sanitary

1/2 in. TSB-H Hose with Tube Adapter Ends

  • Fast #
  • Part #ATSBH050TA050T1201
  • Item #10330236
  • Manufacturer Part #TSB-H050TA050TA050-120-1
3.3 out of 5 Customer Rating
Brand image
Ace Sanitary

1/2 in. TSB-H Hose with Tube Adapter Ends

  • Fast #
  • Part #ATSBH050TA050T1201
  • Item #10330236
  • Manufacturer Part #TSB-H050TA050TA050-120-1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A Smooth PTFE Core that is reinforced with stainless steel wire braid. This hose has a heavy wall PTFE Core that provides a lower permeation when dealing with gases and it extends life of hose. Our ¾” and 1” has a double braided design that is more flexible than most standard smoothbore PTFE hoses. These hoses have a 4 to 1 safety factor and can handle temperatures from -100F to 450F.
  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
120 in
Material:
Stainless Steel
Maximum Temperature:
425