This product requires certification to purchase.

3/4 in. SSD Hose with Tri-Clamp Ends

You last purchased this on
 
Ace Sanitary

3/4 in. SSD Hose with Tri-Clamp Ends

Brand image
You last purchased this on
 
Ace Sanitary

3/4 in. SSD Hose with Tri-Clamp Ends

  • Fast #
  • Part #ASSD075TC075TC48
  • Item #10330100
  • Manufacturer Part #SSD075TC075TC075-48
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A polyester braid reinforced silicone hose, processed with pharmaceutical grade elastomer, designed for mid-range pressures. Manufactured using reinforced polyester braid. Resists weathering and temperature extremes. (Meets 3A*, USDA, FDA and USP Class VI standards).
  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
48 in
Material:
Silicone
Maximum Temperature:
395
Pressure - Maximum:
85 psi



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com