This product requires certification to purchase.

3/4 in. SXW Hose with Tri-Clamp Ends

You last purchased this on
 
Ace Sanitary

3/4 in. SXW Hose with Tri-Clamp Ends

Brand image
You last purchased this on
 
Ace Sanitary

3/4 in. SXW Hose with Tri-Clamp Ends

  • Fast #
  • Part #ASXW075T075TC24
  • Item #10330118
  • Manufacturer Part #SXW075T075TC075-24
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low force-to-bend characteristics is an extremely flexible suction and delivery hose. Our Phthalates free tubes are ideal for pharmaceutical, cosmetic, and food products transfer.
  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
24 in
Material:
Silicone
Maximum Temperature:
395
Pressure - Maximum:
150 psi



Call for Pricing
Call for Pricing