This product requires certification to purchase.

3/4 in. TCB Hose with Tube Adapter Ends

Ace Sanitary

3/4 in. TCB Hose with Tube Adapter Ends

  • Fast #
  • Part #ATCB075TA075TA601
  • Item #10330171
  • Manufacturer Part #TCB075TA075TA075-60-1
4.1 out of 5 Customer Rating
Brand image
Ace Sanitary

3/4 in. TCB Hose with Tube Adapter Ends

  • Fast #
  • Part #ATCB075TA075TA601
  • Item #10330171
  • Manufacturer Part #TCB075TA075TA075-60-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kink resistant hose that is easy to flex and has a tighter bend radii than smooth bore. Open-pitched, seamless, helical convolutions provide for easy cleaning and transport of pharmaceuticals, chemical, food, and beverages.
  • Seal-Rite™ radial crimp couplers are the purest unitized assemblies available today. Our external crimp design provides a 360° fixed seal at the coupler stem to hose junction point that eliminates the possibility of product wicking between the hose and coupler.
  • Unlike internal expansion, which can deform metal and yield die impressions, radial crimp technology will not interfere with the internal surface of the coupling stem. A full flow smooth bore transition is created after fabrication that eliminates ledges or crevices that can collect bacteria.
  • Assembled under ISO 9001: 2015 compliance with serialization for traceability.
  • Requires Certification

Specifications

ASME:
ASME/BPE
Diameter - Inside 1:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
60 in
Material:
Stainless Steel
Maximum Temperature:
425
Pressure - Maximum:
1300 psi