This product requires certification to purchase.

10 x 15 ft. Dirtbag Dewatering Bag

You last purchased this on
 
ACF Environmental

10 x 15 ft. Dirtbag Dewatering Bag

  • Fast #
  • Part #ACFDB5510X15
  • Item #9323660
  • Manufacturer Part #DB5510X15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ACF Environmental

10 x 15 ft. Dirtbag Dewatering Bag

  • Fast #
  • Part #ACFDB5510X15
  • Item #9323660
  • Manufacturer Part #DB5510X15
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High flow rate
  • Built-in neck receives up to 6" discharge hose
  • removes sediment, trash, and debris
  • Requires Certification

Specifications

Length:
10 ft
Size:
8 oz
Width:
15 ft