2 x 3 ft. Siltsack Type B Regular Flow with Curb Deflector
2 x 3 ft. Siltsack Type B Regular Flow with Curb Deflector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Size:
- 2 ft x 3 ft x 3 ft
- Width:
- 36 in