DIRTBAG®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Removes trash, sediment, and debris
- Economical alternative to other filtration methods
- Custom size Dirtbags are available upon request
- To increase flow rate, Dirtbag can be placed on straw, aggregate or other porous surfaces
- High flow rate
- Built-in neck receives up to 4” discharge hose
Specifications
- Collection:
- DIRTBAG®
- Length:
- 4 ft
- Size:
- 4 ft x 6 ft
- Width:
- 6 ft