39-37/100 x 12 x 11-81/100 in. Grooved Neutral Channel
39-37/100 x 12 x 11-81/100 in. Grooved Neutral Channel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Connection Size 11.61 in Female Invert x 11.81 in Male Invert
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Ductile iron edge rail - Integrally cast-in rail provides maximum strength and protection for channel body
- Compressive strength 14000 psi
- Flexural strength 4000 psi
- Water absorption 0.07%
- Frost-proof
- Salt-proof
- Dilute acid and alkali resistant
- Anti-shunt lugs - Recesses in grate fit around lugs on the edge rail to prevent longitudinal movement
Specifications
- Length:
- 1 m
- Material:
- Plastic
- Material Type:
- Polyester, Polymer, Polymer Concrete
- Width:
- 12 in