This product requires certification to purchase.

9-13/20 in. Grooved Galvanized Steel and Polymer Concrete Channel

Aco Polymer Products

KlassikDrain K100 9-13/20 in. Grooved Galvanized Steel and Polymer Concrete Channel

  • Fast #
  • Part #ACO74029
  • Item #4624413
  • Manufacturer Part #74029
3.1 out of 5 Customer Rating
Brand image
Aco Polymer Products

KlassikDrain K100 9-13/20 in. Grooved Galvanized Steel and Polymer Concrete Channel

  • Fast #
  • Part #ACO74029
  • Item #4624413
  • Manufacturer Part #74029
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
KlassikDrain K100
Drain Component Type:
Channel
IAPMO Listed:
No
Length:
39-37/100 in
Material:
Steel, Plastic
Material Type:
Polymer Concrete
Outlet Type:
Grooved
Trim Ring:
No
UL Listed:
No
Width:
5-3/25 in