This product requires certification to purchase.

17-91/100 in. Grooved Galvanized Steel and Polymer Concrete Channel

Aco Polymer Products

KlassikDrain K300 17-91/100 in. Grooved Galvanized Steel and Polymer Concrete Channel

  • Fast #
  • Part #ACO76031
  • Item #4624399
  • Manufacturer Part #76031
4.4 out of 5 Customer Rating
Brand image
Aco Polymer Products

KlassikDrain K300 17-91/100 in. Grooved Galvanized Steel and Polymer Concrete Channel

  • Fast #
  • Part #ACO76031
  • Item #4624399
  • Manufacturer Part #76031
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Statesville, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connection Size 17.71 in Female Invert x 17.91 in Male Invert
  • Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
  • Galvanized Steel edge rail - Provides additional strength and protects channel body from damage
  • Compressive strength 14000 psi
  • Flexural strength 4000 psi
  • Water absorption 0.07%
  • Frost-proof
  • Salt-proof
  • Dilute acid and alkali resistant
  • Anti-shunt lugs - Protrusions in grate fit into recesses on the edge rail to prevent longitudinal movement
  • Requires Certification

Specifications

Collection:
KlassikDrain K300
Drain Component Type:
Channel
IAPMO Listed:
No
Length:
39-37/100 in
Material:
Steel, Plastic
Material Type:
Polymer Concrete
Outlet Type:
Grooved
Trim Ring:
No
UL Listed:
No
Width:
14-17/100 in