19-69/100 x 19-69/100 x 37-2/5 in. Polymer Concrete Catch Basin
S300K 19-69/100 x 19-69/100 x 37-2/5 in. Polymer Concrete Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- In-Line Catch Basin
- Polymer concrete - Durable yet lightweight material made from polyester resin binder reinforced by mineral aggregates and fillers
- Compressive strength 14000 psi
- Flexural strength 4000 psi
- Water absorption 0.07%
- Frost-proof
- Salt-proof
- Dilute acid and alkali resistant
Specifications
- Brand Model Compatibility:
- PowerDrain S300K
- Collection:
- S300K
- Height:
- 37-2/5 in
- Length:
- 19-69/100 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Shape:
- Square
- Waterworks Application:
- Drainage
- Weight:
- 99.4 lb
- Width:
- 19-69/100 in