Plastic Catch Basin Trash Bucket
Series 900 Plastic Catch Basin Trash Bucket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Series 900 plastic trash bucket
Documents
Specifications
- Collection:
- Series 900
- Depth:
- 28-22/25 in
- Material:
- Plastic
- Product Type:
- Trash Bucket
- Waterworks Application:
- Drainage
- Weight:
- 1.1 lb