1.28 gpf Wall Mount Toilet
1.28 gpf Wall Mount Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- No