3/4 in. Stainless Steel Recessed Hose Box with Waste Outlet with Vacuum Breaker
3/4 in. Stainless Steel Recessed Hose Box with Waste Outlet with Vacuum Breaker
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1001
- Box Material:
- Stainless Steel
- Connection Size:
- 3/4
- Depth:
- 3-5/8 in
- Fire Rated:
- No
- Height:
- 8-5/8 in
- Overall Box Size:
- 10-1/2 in x 10-1/2 in x 3-5/8 in
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 10-1/2 in