This product requires certification to purchase.

3/4 in. FNPT x Threaded Wall Hydrant

You last purchased this on
 
Acorn Engineering

8101 Series 3/4 in. FNPT x Threaded Wall Hydrant

  • Fast #
  • Part #A8102SSLF
  • Item #7181316
  • Manufacturer Part #8102SSLF
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Acorn Engineering

8101 Series 3/4 in. FNPT x Threaded Wall Hydrant

  • Fast #
  • Part #A8102SSLF
  • Item #7181316
  • Manufacturer Part #8102SSLF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The 8102 single temperature recessed hose box with vacuum breaker is cast aluminum and intended for use in non-freezing interior and exterior walls.
  • The valve and screwdriver stop are chrome-plated cast bronze and feature a tamper-resistant lock shield bonnet and replaceable cartridge.
  • Available in lead-free stainless steel.
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011
Collection:
8101 Series
End Connection 1:
FNPT
End Connection 2:
Threaded
End Connections:
FNPT x Threaded
FM Approved:
No
Height:
9-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-3/4 in
Material:
Cast Aluminum
NSF Certified:
No
UL Listed:
No
Valve Operator:
Loose Key Wheel Handle
Valve Size:
3/4 in
Width:
9-1/4 in