3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb
8120-LF Series 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- The 8120-LF bent nose hose valve with wall flange features a heavy rough brass body optionally available in chrome-plated or rough chrome finish
- It is intended for indoor and outdoor locations not subject to freezing
- The cartridge-operated valve features a lock shield bonnet and removable loose key wheel handle
Specifications
- Collection:
- 8120-LF Series
- Color Finish Name:
- Polished Chrome Plated
- End Connection 1:
- NPT
- End Connection 2:
- NPSH
- End Connections:
- NPT x NPSH
- Handle Type:
- Loose Key
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- Material:
- Rough Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Commercial, Indoor, Outdoor, Water
- UL Listed:
- No
- Valve Body Material:
- Rough Brass
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- Width:
- 2-1/4 in