3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb
8120 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 8120
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- Material:
- Rough Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in